Silverson High Shear Mixer Model 450LS

Silverson High Shear Mixer Model 450LS

Silverson High Shear Mixer. Model 450LS, S/N 450LS BI759. Inlet 2 in, Outlet 2 in. Motor, Reliance Electric, S/N P21S3069, 10 hp, 3,495 rpm, 208-230/460 volt, 26.5-24/12 amps, 60 hz, 3 phase, 2/5 TC. 100 gpm, 100 psi max rated. Made in 1999. 4.50 in. diameter rotor. Single Mechanical Virton Seal.

Product Details

  • Stock No: RLOL421.16
  • Manufacturer: Silverson
  • Model: 450LS
  • Serial Number: 450LS BI759

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Silverson High Shear Mixer Model 450LS