Fristam Centrifugal Pump
Fristam Centrifugal Pump. Model: FPX712 130. S/N: 12168434. (1) 5-1/4 in. dia. impeller. Reliance Electric motor, 3 hp, 3475 rpm, 230/460 volts, 8.6/4.3 amps, 60 Hz, 3 phase. (1) 2 in. s-line input. (1) 1-1/2 in. s-line output. Overall dimensions: 1 ft. 11-3/8 in. L x 11-1/4 in. W x 11 in. H.
Product Details
- Stock No: RLOL488B
- Manufacturer: Fristam
- Model: FPX712-130
- Serial Number: 12168434