E-Quip Manufacturing Continuous Web Slitter
E-Quip Manufacturing Continuous Web Slitter. Model: 900. S/N: 1380-C. (16) 19 in. dia. stainless steel circular cutting blades. Distance between discs: 2-1/2 in. Palm Electric Motor, 10 hp, 1755rpm, 230/460 V, 27.2/13.6 amps, 60 cycles, 3 phase. Motor drive. Product inlet/outlet: 42 in. L x 18 in. H. Overall dimensions: 55 in. L x 23 in. W x 53 in. H.
Product Details
- Stock No: RMOP466.7
- Manufacturer: E-Quip Manufacturing
- Model: 900
- Serial Number: 1380-C