Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP

Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP

Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor. Model: P21G4801A. ID: P21G4801-2. Explosion proof. Motor specifications: 10 hp, 3510 rpm, 230/460 V, 23.4/11.7 amps, 60 Hz, 3 phase. Frame X215T. Enclosure: TEFC. Type: P. Nema design: B. Code: G. Insulation class: B. UL Listed No: XBU933897. Class I Group D. Class II Groups F & G. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 15-1/2 in. W x 14 in. H.

Product Details

  • Stock No: RPAG1086.2
  • Manufacturer: Reliance
  • Model: P21G4801A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP