Un-Used Baldor Super-E Motor- 25 HP

Un-Used Baldor Super-E Motor- 25 HP

Un-Used Baldor Super-E Motor- 25 HP. Cat" EM4103T. S/N: C0107310196. Motor specifications: 25 hp, 1770 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Frame: 284T. Spec: 10C151X209G1. Enclosure: TEFC. Service factor: 1.15. Code: G. Des: B. Class: F. Shaft diameter: 1-7/8 in. Overall dimensions: 28 in. L x 20 in. W x 17 in. H.

Product Details

  • Stock No: RPAG1096.8
  • Manufacturer: Baldor
  • Serial Number: C0107310196

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Baldor Super-E Motor- 25 HP