Reliance Electric XT Duty Master A-C Motor- 1 HP

Reliance Electric XT Duty Master A-C Motor- 1 HP

Reliance Electric XT Duty Master A-C Motor- 1 HP. ID: P14X395IM FD. Explosion proof. Motor specifications: 1 hp, 1725 rpm, 2.8/1.4 amps, 60 Hz, 3 phase. Frame: HK143TC. Type: P. Insulation class: F. Nema design: B. Code: J. UL Listed No: SAH871427. Class I Group D. Class II Groups F & G. Shaft diameter: 7/8 in. Overall dimensions: 14 in. L x 12 in. W x 7 in. H.

Product Details

  • Stock No: RPAG1124E.
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Amps: 2.8/1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: HK143TC

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 12
  • Height (Inches): 7

Additional Product Details

Reliance Electric XT Duty Master A-C Motor- 1 HP