Baldor Industrial Motor- 3/4 HP

Baldor Industrial Motor- 3/4 HP

Baldor Industrial Motor- 3/4 HP. S/N: W10-93. Cat No: M3542 Motor specifications: 3/4 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Spec: 34A61-883. Frame: 56. Class B. Design: B. Code: K. Shaft diameter: 5/8 in. Overall dimensions: 11 in. L x 6-1/2 in. W x 8 in. H.

Product Details

  • Stock No: RPAG1124O.
  • Manufacturer: Baldor
  • Serial Number: W10-93

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.2-3/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56

Dimensions:

  • Length (Inches): 11
  • Width (Inches): 6.5
  • Height (Inches): 8

Additional Product Details

Baldor Industrial Motor- 3/4 HP