Atlas Shell and Tube Heat Exchanger
1991 Atlas Shell and Tube Heat Exchanger. S/N: 4647. Nat'l Bd: 3409. Heat transfer surface area: 239 sq. ft. Number of tubes: 229. Tube dimensions: 1/2 in. dia. holes x 96 in. L. Shell side MAWP: 150 psi @ 350 °F. Tube side MAWP: 150 psi @ 350 °F. Inlets: (1) 4-1/2 in. dia., 4-bolt flanged ports (media), (1) 6 in. dia., 4-bolt flanged port (product). Outlets: (1) 4-1/2 in. dia., 4-bolt flanged ports (media), (1) 6 in. dia., 4-bolt flanged port (product), (1) 3-1/2 in. dia., 4-bolt flanged port (pressure relief). Overall dimensions: 29-1/2 in. L x 29 in. W x 11 ft. 11 in. H. (ACN300).
Product Details
- Stock No: RPAG641A.51
- Manufacturer: Atlas
- Serial Number: 4647
Shell & Tube Details