Atlas Shell and Tube Heat Exchanger - 239 sq. ft.
Atlas Shell and Tube Heat Exchanger. Heating transfer surface area: 239 sq. ft. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 96 in. L. Inlets/outlets: 4 in. dia., 4-bolt flanged ports. Overall dimensions: 25-1/2 in. L x 24-1/2 in. W x 96 in. H.
Product Details
- Stock No: RPAG687.91
- Manufacturer: Atlas
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 239
- Number of Tubes: 229
- Tube Diameter (inches): 0.5
- Tube Length (inches): 96
- Inlets & Outlets Description: Inlets/outlets: 4 in. dia., 4-bolt flanged ports
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 300.5
- Width (Inches): 288.5
- Height (Inches): 96