Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.
Atlas Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 239.68 sq. ft. Tube volume: 18.5 gal. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1-1/2 in. L x 2 ft. 1/2 in. W x 8 ft. H.
Product Details
- Stock No: RPAG688.
- Manufacturer: Atlas
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 239.68
- Tube Material: 316 stainless steel
- Number of Tubes: 229
- Tube Diameter (inches): 0.5
- Tube Length (inches): 96
- Inlets & Outlets Description: Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25.5
- Width (Inches): 24.5
- Height (Inches): 96