FES Mycom 250-L Screw Compressor Package - 700 HP
FES Screw Compressor Package. Model: 575X. S/N: 97461031. FES Contract No: 97461031. Compressor model: 575X. Mycom model 250L. S/N: 2515105. TECO motor: 700 hp, 2300/4160 V, 151/83.6 A, 3575 rpm. Tank: Nat. Bd. No: 9792. MAWP: 250 psi at 200ºF. MDMT: -20ºF at 250 psi. FES s/n: 970560. Year built 1997. The Mycom 250-Long Rotor has a nominal rating at 1670 CFM, 618.9 TR / 678.7 BHP +20F R-171 ammonia, 413 TR / 683.5 BHP +5F R-22 freon.
Product Details
- Stock No: RPCA1363B.120
- Manufacturer: FES
- Model: 575X / 250L
- Serial Number: 2515105
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details