BAC VXMC-860-H Evaporative Condenser (860 Package Nominal Tons,1-5 HP Motor, 2 Tower Units)

BAC VXMC-860-H Evaporative Condenser (860 Package Nominal Tons,1-5 HP Motor, 2 Tower Units)

Year of Manufacture: 2000
Number Units in Package: 1 unit (2 top sections and 1 common bottom that can be split in two if needed)
Nominal Tons (total): 860 TR*
Ammonia Tons (total): 610 TR*
Coil Volume (total): 120 ft3
CFM (total): 161400 CFM

Nominal Tons (per unit): 430 TR*
Ammonia Tons (per unit): 305 TR*
Coil Volume (per unit): 60 ft3
CFM (per unit): 80700 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 375 PSIG
Pump Requirements (per unit): 5 HP 740 GPM
Pump Included? Yes
Fan Details (per unit): 2x 5HP, 2x 7.5HP. 3 fans. Belt: 6-B144.

Top Dimensions (per unit): 9'10 L x 9'11 W x 4'10 H (2 units)
Top Weight (per unit): 15,240 LBS (2 units)
Bottom Dimensions (per unit): 19'10 L x 9'11 W x 8'4 H (1 common bottom that can be split in two if needed)
Bottom Weight (per unit): 7,130 LBS (1 common bottom that can be split in two if needed)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: RPCA1369M.45
  • Manufacturer: BAC
  • Model: VXMC-860-H

Condenser Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 860
  • Package Ammonia Tons (TR): 610
  • Package Coil Volume (ft3): 120
  • Package CFM (CFM): 161400
  • Unit Nominal Tons (TR): 430
  • Unit Ammonia Tons (TR): 305
  • Unit Coil Volume (ft3): 60
  • Unit CFM (CFM): 80700
  • Design Pressure (PSI): 375
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 1 Pressure Check Date: Pending Test
  • Circuit 2 Pressure Rating: Pending Test

Condenser Dimensions

  • Top Length (Inches): 118
  • Top Width (Inches): 119
  • Top Height (Inches): 58
  • Top Weight (LBS): 15240
  • Bottom Length (Inches): 238
  • Bottom Width (Inches): 119
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 7130

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 740

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 15.00-13.7/6.85/16.60/8.30
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 JM

Dimensions:

  • Length (Inches): 238
  • Width (Inches): 119
  • Height (Inches): 158
  • Weight (LBS): 22,370

Additional Product Details

  • Year of Manufacture: 2000
  • Spec Sheet Available: Yes

BAC VXMC-860-H Evaporative Condenser (860 Package Nominal Tons,1-5 HP Motor, 2 Tower Units)