BAC VXMC-860-H Evaporative Condenser - 860 Ton

BAC VXMC-860-H Evaporative Condenser - 860 Ton

BAC VXMC-860-H Evaporative Condenser. 860 nominal tons using R-22 at a 105ºF condensing temperature, a 40ºF suction temperature, and a 78ºF wet-bulb temperature. 610 tons using R-717(ammonia) at a 96.3ºF condensing temperature, a 20ºF suction temperature, and a 78ºF wet-bulb temperature. (6) fans. (2) 5 hp pumps. Belt: 6-B144. Shipping Weight: 44,740 lbs (15,240 lbs heaviest). Overall Dimensions: 35 ft. 9-1/4 in. L x 9 ft. 10-1/8 in. W x 13 ft. 1-7/8 in. H.

Product Details

  • Stock No: RPCA1369N.50
  • Manufacturer: BAC
  • Model: VXMC-860-H

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC VXMC-860-H Evaporative Condenser - 860 Ton