BAC FXV-643 Closed Circuit Fluid Cooler - 193 Ton

BAC FXV-643 Closed Circuit Fluid Cooler - 193 Ton

Baltimore Aircoil BAC Closed Circuit Fluid Cooler – 193 Nominal Tons. Model: FXV-643. S/N: 97200740. Belt: 3-B115. (2) Fans run by one motor, 25 HP, 230/460V, 65.8/32.9A, 3-phase. (1) Recirculation pump. BAC Pump Part: 300563, Serial: 0MM020597H, 834 GPM, 5.8 dia, 5 HP, 230/460 Volts, 12.4/6.20 Amps, 1760 RPM, 3-phase. Internal Coil Volume 238 gallons. Coil Ports: 4 in. Shipping Weight: 12,980 lbs (8,820 lbs heaviest). Overall Dimensions: 12 ft. 1.25 in. Long x 11 ft. 10 in. Wide x 15 ft. 10.75 in. H.

Product Details

  • Stock No: RPCA1369O.40
  • Manufacturer: BAC
  • Model: FXV-643
  • Serial Number: 97200740

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC FXV-643 Closed Circuit Fluid Cooler - 193 Ton