Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP

Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP

Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP. Model: 6KG1143010X1B1. S/N: 0708-34613A0006. Input: 380/480 V, 19 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 18 amps, 0.1-400 Hz. Overall dimensions: 8-1/2 in. L x 8 in. W x 10-1/2 in. H. (MHC) (ACN23a)

Product Details

  • Stock No: RPCN007.3
  • Manufacturer: GE
  • Model: 6KG1143010X1B1
  • Serial Number: 0708-34613A0006

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP