Baldor Electric Motor-250 HP
Baldor Electric Motor-250 Hp. Model: K2565T-4. S/N: 10990C. 3550 rpm, 460 V, 277 amps, 60 Hz, 3 phase. Shaft diameter: 2-3/8 in. Frame: 445TS, insulation class: F, continuous duty. Overall dimensions: 3 ft. L x 2 ft. 7 in. W x 2 ft. H.(H10).
Product Details
- Stock No: RPCN026.4
- Manufacturer: Baldor
- Model: K2565T-4
- Serial Number: 10990C