Lincoln Electrical Motor-50 HP

Lincoln Electrical Motor-50 HP

Lincoln Electrical Motor-50 Hp. Model: SD4P50T614. S/N: 006051707A. 1780/1475 rpm, 230/460,380/415 V, 130/65, 78/74 amps, 60/50 Hz, 3 phase. Shaft diameter: 2-1/8 in. Frame: 326T, insulation type: F, continuous duty. Overall dimensions: 2 ft. 4 in. L x 1 ft. 11 in. W x 1 ft. 7 in.(H10).

Product Details

  • Stock No: RPCN028.1a
  • Manufacturer: Lincoln
  • Model: SD4P50T614
  • Serial Number: 006051707A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 50
  • Motor RPM: 1780/1475
  • Motor Voltage: 230/460,380/415
  • Motor Amps: 130/65, 78/74
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: 326T

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 23
  • Height (Inches): 19

Additional Product Details

Lincoln Electrical Motor-50 HP