Vilter VSS-1201 Single Screw Ammonia Compressor - 200 HP
Used 1994 Vilter VSS-1201 Single Screw Ammonia Compressor Package. Model: VSS1201 A025231APAAAN. Refrigerant: Last used with R-717 (ammonia). Baldor electric motor. 200 hp, 3560 rpm, 460 V. 1994 Vilter oil separator. MAWP: 300 psig @ 400°F. MDMT: -5°F @ 300 psig. Vilter Microprocessor control panel. Westinghouse motor starter control panel, 200 hp. Nominal capacity: 127.6 tons at 127.6 bhp with a -40ºF suction temperature and a 20ºF condensing temperature. Variable Vi setting. Displacement: 1,193 cfm. Current display reading is 18453.03 hours. Overall dimensions: 14 ft. 2 in. L x 5 ft. W x 8 ft. 4 in. H.(H4).
Product Details
- Stock No: RPCN074.30
- Manufacturer: Vilter
- Model: VSS1201A02531APAAAN
- Serial Number: 1979
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details