Stainless Steel Manifold with Control Box

Stainless Steel Manifold with Control Box

Stainless Steel Manifold. Drip Pan- 3 Gallon, inside straight-wall dimensions: 1 ft. 3 in. L x 4 in. W x 4 in. H. Inlets: (4) 2 in. dia. S-line fittings, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. discharge (drain pan), (5) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 11 in. W x 1 ft. 10-1/4 in. H. Hoffman Stainless Steel Control Box. Cat No: A-606CHNFSS. Overall dimensions: 7 in. L x 4-1/2 in. W x 8 in. H.

Product Details

  • Stock No: RPCN161C
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Manifold with Control Box