APV W30/25 Centrifugal Pump

APV W30/25 Centrifugal Pump

APV Centrifugal Pump. Model: W30/25. S/N: P2146. Impeller diameter: 6-1/4 in. Reliance Electric Motor, 3 hp, 3520 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: RPCN182.2a
  • Manufacturer: APV
  • Model: W30/25
  • Serial Number: P2146

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV W30/25 Centrifugal Pump