Stainless Steel Chilled Water Surge Tank- 870 Gallon

Stainless Steel Chilled Water Surge Tank- 870 Gallon

Stainless Steel Chilled Water Surge Tank- 870 Gallon. Inside straight-wall dimensions: 5 ft. L x 4 ft. W x 5 ft. 10 in. H. Inlets: (1) 5 ft. L x 4 ft. W product infeed. Outlets: (4) 1 in. dia. ports, (1) 2 in. dia. drain port. Overall dimensions: 6 ft. 6-1/2 in. L x 4 ft. 3/4 in. W x 7 ft. 1-1/2 in. H. We have an optional pump package that goes with this tank; stock number RPCN204B.

Product Details

  • Stock No: RPCN204.6
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Chilled Water Surge Tank- 870 Gallon