Stainless Steel Insulated Two-Compartment Glycol Tank- 940 Gallons

Stainless Steel Insulated Two-Compartment Glycol Tank- 940 Gallons

Stainless Steel Insulated Two-Compartment Liquid Tank- 470 Gallon (ea). Inside dimensions: 4 ft. 6 in. L x 3 ft. 6 in. W x 4 ft. H. (2) flip-top lids. Inlets: (3) 1-1/2 in. dia. ports, (2) 4 ft. 6 in. L x 1 ft. 8 in. W. Outlets: (5) 2 in. dia. overflow ports, (3) 1-1/2 in. dia. ports, (2) 1 in. dia. ports. Overall dimensions: 9 ft. 10 in. L x 5 ft. 2-1/2 in. W x 5 ft. 6 in. H.

Product Details

  • Stock No: RPCN205A.15
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Insulated Two-Compartment Glycol Tank- 940 Gallons