FlatPlate Brazed Plate Heat Exchangers
(2) 2006 FlatPlate Brazed Plate Heat Exchangers. Model: CH30. S/N's: A070CC31006005 and A070CC31006006. Number of plates: 70. Heat transfer surface area: 87.5 sq. ft. Volume side A/B: 2.17/2.24 gallons. MAWP: 450 psi. MDMT: 350°F. Inlets: (1) 2 in. dia. NPT fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. NPT fitting, (1) 1 in. dia. port. Overall dimensions: 3 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 3-3/4 in. H.(ACN39a).
Product Details
- Stock No: RPCN205B
- Manufacturer: FlatPlate
- Model: CH30
- Serial Number: A070CC31006005, A070CC31006006
Heat Exchanger Details