Mycom 8-Cylinder 2-Stage Compound Reciprocating Compressor - 60 HP
Mycom 8-Cylinder 2-Stage Compound Reciprocating Compressor. Model: F62A. Set up for use with Freon, R22, R502 and R12. Lincoln Electric Motor, 60 hp, 1775 rpm, 230/460 V. Oil Separator: 2 Gallon. Displacement: 165 cfm low stage and 55 cfm high stage. Refrigerant: Overall dimensions: 7 ft. 9 in. L x 4 ft. 3 in. W x 7 ft. H.(H12)(ACN229a-BC/Motor).
Product Details
- Stock No: RPCN389.11
- Manufacturer: Mycom
- Model: F62A
- Serial Number: 19570
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details