Vilter Evaporative Condenser - 300 Ton
Used 1994 Vilter Evaporative Condenser. Model: VPF 300. Rated capacity: 300 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures and 210 tons with R-717 at 96.3 condensing, 20ºF suction, and 78ºF wet bulb temperatures. Design pressure: 300 psig. The casing panels, tank section, condensing coil and fan spools are hot-dipped galvanized. The coil is constructed of ¾ in. steel pipe, staggered and are pitched for complete and free draining of refrigerant. The fan propellers are constructed of heavy duty cast aluminum and are dynamically balanced. Overall dimensions: 19 ft. L x 9 ft 4 in. W x 10 ft. H.(ACN453)
Product Details
- Stock No: RPCN500.
- Manufacturer: Vilter
- Model: VPF 300
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions