Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. S/N 168820-97. A-3 Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Single o-ring seal. Features: bi-directional flow, 3-way mounting, upper shaft position, easy, interchangeable installation or conversion. Typical product application: (bakery) sweeteners, fats and oils, frostings, (beverage) juice, soft drinks, high fructose corn syrups, (meat packing) pet foods, ruffle and caul fat, meat-emulsions. Inlet/outlet: 2-1/2 in. dia. S-Line. Overall dimensions: 19 in. L x 12 in. W x 16 in. H.

Product Details

  • Stock No: RPMI07.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 168820-97

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump