Evapco ATC Evaporative Condenser Tower - 345 Ton

Evapco ATC Evaporative Condenser Tower - 345 Ton

Evapco ATC Evaporative Condenser Tower. Model: ATC-345. Serial: 975161M. Year: 1997. Nominal rating: 345 tons refrigeration with R-22 freon. Ammonia rating: 300 TR, 3609 MBH, R-717 +96.3F condensing / +78F wetbulb. Fan motor: 20 HP, 460V, 3-phase, 60 Hz. Year: 1993. Shipping weight: 14,620 lbs (12,660 lbs heaviest section). Dimensions: 12 ft. Long x 7 ft. 10 in. Wide x 13 ft. 0.25 in. High.

Product Details

  • Stock No: RSCT02
  • Manufacturer: Evapco
  • Model: ATC-345
  • Serial Number: 975161M

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ATC Evaporative Condenser Tower - 345 Ton