3M-Matic 800a3 Case Sealer System
3M-Matic 800a3 Case Sealer System. Model: 39600. S/N: 5487. (6) 19 in. L rollers. Roller diameter: 1in. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine Electric Drives, 1/6 hp, 115 rpm, 60 Hz, 1.9 amps, single phase, ratio: 15.1, Torque: 68/lb in. Roller conveyor infeed height: 29 in. Conveyor exit height: 28-1/2 in. Overall Dimensions: 54 in. L x 38-1/2 in. W x 55 in. H. (ACN63).
Product Details
- Stock No: RTTF003.
- Manufacturer: 3M
- Model: 39600
- Serial Number: 5487