Cherry-Burrell Processor Tank- 600 Gallon

Cherry-Burrell Processor Tank- 600 Gallon

Cherry-Burrell Processor Tank- 600 Gallon. Model: WPT. Inside straight-wall dimensions: 5 ft. 6 in. dia. x 4 ft. 1 in. H. Removable vertical baffle: 1 ft. W x 2 ft. 11 in. H. (2) Thermowells. (2) Stainless steel flip-top lids and center bridge. Inlets: (1) 2-1/2 in. dia. ACME fitting, (2) 1 in. dia. FNPT ports (thermowells), (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. discharge port. Overall dimensions: 6 ft. 10 in. L x 6 ft. W x 7 ft. 6 in. H. Note: Jacket has leaks.(HB2)

Product Details

  • Stock No: RWMG80
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Processor Tank- 600 Gallon