Baltimore Aircoil Company Evaporative Condensers - 285 Ton
Baltimore Aircoil Company Evaporative Condensers. Model: VXMCN570. Rated capacity: 285 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb and 205 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Uniquely designed as side by side, connected units, these are capable of being divided operationally into individual units, each with one fan and coil section. We are offering one of these units for sale. As single, axial fans are located on the ends and not on the sides of each unit, they can be placed closed to walls or set-backs for narrow, space limiting applications. Overall dimensions: 22 ft. 3 in. L x 7 ft. 3 in. W x 13ft. H. (ACN255-83).
Product Details
- Stock No: 125.Rd0063
- Manufacturer: BAC
- Model: VXMCN570
- Serial Number: 830805P
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 285
- Unit Ammonia Tons (TR): 205
Condenser Dimensions