Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System
Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System. Model: M/N BV-300-V. Capacity: 300 lbs. of refrigerant. Bristol Hermetic Scroll Compressor. Accumulator - 4 Gallon, inside straight-wall dimensions: 6 in. dia. x 2 ft. 10 in. H. Accumulator - 1/3 Gallon, inside straight-wall dimensions: 3 in. dia. x 1 ft. H. (9) Horizontal Refrigerant Receivers- 4 Gallon (ea). This refrigerant reclaim system is not currently operational. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 5 ft. 1-1/4 in. H.(ACN140).
Product Details
- Stock No: SABE040.1
- Manufacturer: Van Steenburgh Engineering Laboratories Inc.
- Model: M/NBV-300-V
- Serial Number: 0690-572