Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon

Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon

Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon (total). Model: 20. S/N: 849161. Type H-2-88. Patent No: 469252. Inside straight-wall dimensions: 28 ft. L x 10 in. W x 6 in. H. Inlets: (2) 28 ft. L x 10 in. W product infeed. Outlets: (2) 2 in. dia. ACME drain ports. Overall dimensions: 28 ft. 1/4 in. L x 3 ft. 2 in. W x 1 ft. 11-1/2 in. H.

Product Details

  • Stock No: SACH094.1
  • Manufacturer: Damrow Brothers Company
  • Model: 20
  • Serial Number: 849161

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 336.25
  • Width (Inches): 38
  • Height (Inches): 11.5

Additional Product Details

Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon