COP Stainless Steel Tank-60 gallon

COP Stainless Steel Tank-60 gallon

COP Wash Tank-60 gallon. On 3 in. casters with parts rack. Inside dimensions are 16-½ in. Wide x 74 in. Long x 12 in. Deep. Overall dimensions are 27 in. Wide x 78 in. Long x 34 in. High to the top of the tank and 61 in. High to the top of the racks .

Product Details

  • Stock No: SACH111.2
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

COP Stainless Steel Tank-60 gallon