Cintex Auto Search Metal Detector with Conveyor

Cintex Auto Search Metal Detector with Conveyor

Cintex Auto Search Metal Detector with Conveyor. Metal detector head: S/N 21232. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 37-½ in. W x 5 in. H. Baldor Motor: 1 hp, 230/460 V, 3.4/1.7 amp, 1,725 rpm. Conveyor belt: polypropylene; 96 in. L x 36 in. W. Overall dimensions: 103 in. L x 60 in. W x 49 in. H.

Product Details

  • Stock No: SBPP02.
  • Manufacturer: Cintex
  • Serial Number: 21232

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cintex Auto Search Metal Detector with Conveyor