Mixing Tanks and Mixers 150 Gallons
Mixing Tanks and Mixers Approximately 150 gallons. Thompson Pump. Model AC55TS, S/N 11696H97, (1) 1.5 in. inlet, (1) .75 in. outlet with ¾ hp motor. Model C6C34FK36C, 3,450 rpm, 60 Hz, Frame D56C, 115 volts, amp 208/230. (2) Neptune Mixers Model D1.0D, 420 rpm, S/N 104225, S/N 96911 with 1/2hp motors, 1725rpm, 115 volt/ 60hz. Inside tank dimensions 37 in. diameter, 41 in. depth. Overall dimensions 42 in. W, 93 in. L, 89 in. H.
Product Details
- Stock No: SBPP314.3
- Manufacturer: Not Specified
Tank Details