Valley Welding and Machine Works Vibrating Conveyor Table

Valley Welding and Machine Works Vibrating Conveyor Table

Valley Welding and Machine Works Vibrating Conveyor Table. Baldor Motor: S/N F394, Catalog number M3546, Frame 56, 1 hp, 208-230/460 V, 3.6-3.4/1.7 amps. Inside dimensions: 121 in. L x 19-1/2 in. W. Overall dimensions: 125 in. L x 42 in. W x 34 in. H.

Product Details

  • Stock No: SBPP216C.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Valley Welding and Machine Works Vibrating Conveyor Table