Link-Belt Vibrating Conveyor

Link-Belt Vibrating Conveyor

Link-Belt Vibrating Conveyor. Model LBL2405X7-1, S/N 718227, dwg D731205, F.O. D90016, Volts 460, 60 Hz, 1.55 amps, 3 phase. Inside dimensions 85 in. L, 24 in. W, 5 in. D, overall 86-½ in. L, 30-½ in. W, 21 in. H.

Product Details

  • Stock No: SBPP295.1
  • Manufacturer: Link-Belt
  • Model: LBL2405X7-1
  • Serial Number: 718227

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Link-Belt Vibrating Conveyor