Vilter Rotary Screw Compressor Package with a Howden Screw Compressor
Used Vilter Rotary Screw Compressor Package with a Howden Screw Compressor. Model: VRS-3400. Last used with R-717 producing 968 tons at 1,341 bhp with a 96.2 condensing temperature and a 10ºF suction temperature. Displacement: 3,337 cfm. Howden rotary screw compressor and 1992 Vilter oil separator, MAWP: 250 psig @ 400ºF. Lufkin Gears speed reducer. 1992 American Precision type 500 Basco shell and tube heat exchanger. Overall dimensions: 12 ft. 5 in. L x 12 ft. W x 8 ft. 10 in. H.
Product Details
- Stock No: 500-SC-9731a
- Manufacturer: Vilter
- Model: VRS-3400
- Serial Number: 428
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details