Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps
Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps. Type: N-C33. Approximate capacities: “A” pump: 17 gpm, “C” pump: 17 gpm, and “D” pump: 23 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 100 psi. Baldor Industrial motor: 15 hp, 1760 rpm, 230/460v, 38/19a, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. S-line, (3) 2 in. ports, (2) 2-1/2 in. ports. Metering pumps address products that need to be blended and metered to include light to heavily viscous foods products. This unit was previously in service pumping varieties of sugar and corn syrups. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 6 ft. 3 in. H.
Product Details
- Stock No: SCJC178.5a
- Manufacturer: Bran+Luebbe
- Model: N-C33
- Serial Number: A9522