Bran+Luebbe Auto In-line Blend System with 3 Metering Pumps
Bran+Luebbe Auto In-line Blend System with 3 Metering Pumps. Type: N-C33. Machine Number: A1703. Approximate capacities: “A” pump: 17 gpm, “C” pump: 17 gpm, and “D” pump: 23 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. U.S. Electrical Motors: 15 hp, 1745 rpm, 230/460 v, 38.4/19.2 a, 60 hz, 3 phase. Inlets/outlets: (4) 2 in. S-line, (2) 2 in. ports, (1) 2 in. inner flange dia. with (4) ¾ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 1-1/2 in. inner flange dia. with (4) 5/8 in. mounting holes. 2-3/4 in. adjacent, 3-3/4 in. opposite. Metering pumps address products that need to be blended and metered to include light to heavily viscous foods products. This unit was previously in service pumping varieties of sugar and corn syrups. Overall dimensions: 5 ft. 8 in. L x 2 ft. 4 in. W x 6 ft. 2-1/2 in. H.
Product Details
- Stock No: SCJC182.5a
- Manufacturer: Bran+Luebbe
- Model: N-C33
- Serial Number: A1703