Evapco TFCS-1108VF-750M Ammonia Evaporator Coil- 67.5 TR, 4 Fans (Low Temperature)

Evapco TFCS-1108VF-750M Ammonia Evaporator Coil- 67.5 TR, 4 Fans (Low Temperature)

Evapco TFCS Stainless Steel Evaporator Coil. Model: TFCS-1108VF-750M. Serial: 6-297030. Design pressure: 250 PSIG. Rating (-40F SST): 45 tons refrigeration (540,000 BTU/H) at 10F TD, R717 ammonia flooded. Evapco, Inc. Greenup, Illinois USA. Tube material: stainless steel. Common applications: -30F to -40F blast freezing, spiral freezers, tunnel freezers, etc. Fan tower dimensions: 4 ft. W x 3 ft. D x 10 ft. 3 in. High (each). Overall Dimensions: 24 ft. 8 in. L x 4 ft. 4 in. W x 7 ft. H.

Product Details

  • Stock No: SDFP001.
  • Manufacturer: Evapco
  • Model: TFCS-1108VF-750M
  • Serial Number: 6-297030

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 54,000.00
  • Est. Tons (TR) @15TD Wet: 67.5
  • Frosted Capacity (BTUH/ °F TD): 54,000.00
  • Est. Tons (TR) @15TD Frosted: 67.5
  • Coil Type: Flooded
  • # Fans: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 13.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 296
  • Width (Inches): 52
  • Height (Inches): 84
  • Weight (LBS): 8120

Additional Product Details

  • Year of Manufacture: 2006
  • Spec Sheet Available: Yes

Evapco TFCS-1108VF-750M Ammonia Evaporator Coil- 67.5 TR, 4 Fans (Low Temperature)