Trane Water-Cooled Chiller- 80 Ton

Trane Water-Cooled Chiller- 80 Ton

Trane Water-Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84K23364. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. Chiller barrel: National Board No: 1432, S/N: 188099. MAWP: 300 psi @ 300 F. Condenser: insulated. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.

Product Details

  • Stock No: SED001.10
  • Manufacturer: Trane
  • Model: CGWBC801RCNJJ42K
  • Serial Number: L84K23364

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Water-Cooled Chiller- 80 Ton