Hitran Transformer - 25 KVA

Hitran Transformer - 25 KVA

Hitran Transformer. S/N 048658-001. Type: Iso. Class: AA, 120 (+ - 5%) x 240 V, 220-208.4 x 104.2 amps, 25 KVA, 1 phase, 60 Hz. Cat No. AC0204-00. Overall dimensions: 26 in. L x 20 in. W x 32-½ in. H.

Product Details

  • Stock No: SELM137.a
  • Manufacturer: Hitran
  • Serial Number: 048658-001

Transformer Details

  • KVA: 25
  • High Voltage: 120
  • Low Voltage: 240

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 20
  • Height (Inches): 32.5
  • Weight (LBS): 273

Additional Product Details

Hitran Transformer - 25 KVA