Cornell Centrifugal Pump

Cornell Centrifugal Pump

2001 Cornell Centrifugal Pump. Model: 3CB-F16K 10-6. S/N: 121910 15.22. Capacity: 300 gpm. Impeller diameter: 15.22 in. PSID: 33. Inlets: (1) 6 in. 150 lb class flange. Outlets: (1) 3 in. 150 lb class flange. Overall dimensions: 5 ft. L x 2 ft. 4 in. W x 2 ft. H.

Product Details

  • Stock No: SELM14
  • Manufacturer: Cornell
  • Model: 3CB-F16K 10-6
  • Serial Number: 121910 15.22

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 300
  • Max Speed RPM: 1200
  • Impeller Diameter (inches): 15.22
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 28
  • Height (Inches): 24

Additional Product Details

  • Year of Manufacture: 2001

Cornell Centrifugal Pump