Philadelphia Flange Mount Agitator Gearbox - 10 HP
Philadelphia Agitator Gearbox. S/N: 80BGJ1146-2. Order No: 2746. Stainless steel shaft. Mounting flange: 13-1/2 in. with (8) 1 in. dia. attachment holes. The flange bolt pattern center-to-center distance is 12 in. Coupling shaft diameter: 3 in. Reliance Electric Motor, 10 hp, 1755 rpm, 57.4 rpm (final), 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Overall dimensions: 38 in. L x 17 in. W x 35 in. H.
Product Details
- Stock No: SELM163.1a
- Manufacturer: Philadelphia Mixers
- Serial Number: 80BGJ1146-2