Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer. Model: TEP-300. SN: 3849. Versatile mixer can be used with VFD to increase and decrease mixing speeds. Shaft dimensions: 1-1/2 in. dia. x 41 in. L. (1) 12 in. dia. 3-blade propeller. Reliable Motor, 3 hp, 1750 rpm, 230-460V, 9.2/4.6 amps, 60 Hz, 3 phase. Overall dimensions: 14-1/2 in. L x 12-1/2 in. W x 74 in. H.

Product Details

  • Stock No: SELM171.2
  • Manufacturer: Perma San
  • Model: TEP-300
  • Serial Number: 3849

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perma San Heavy-Duty Direct Drive Mixer