Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide

Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide

Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor. Model: SV1500-6-12-3-1/2. S/N: 6117-5359. Usable Belt dimension: 14-1/2 in. W x 65 in. L. Reliance Electric Motor, 1/2 hp, 1725 rpm, 90 Volt (DC), 5.2 amps, 60 Hz. Boston Gear speed reducer. Conveyor in feed height: 34 in. Conveyor exit height: 31 in. Designed primarily to remove slugs/parts/scrap from beneath the dies in punch presses, the “Slug Vayor” permits continuous press and machinery operation by eliminating punched material from processes. PVC belt is resistant to oil and chlorine as well as other toxic ingredients found in oils and drawing compounds. Overall dimensions: 73 in. L x 24-1/2 in. W x 37 in. H.(ACN25).

Product Details

  • Stock No: SELM210.a
  • Manufacturer: Warderaft Conveyors
  • Model: SV1500-6-1-2-3-1/2
  • Serial Number: 6117-5359

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wardcraft Conveyors Motorized Belt “Slug Vayor” Conveyor - 1 ft. 2-1/2 in. Wide