Lightnin SG-300 Side Entering Mixer

Lightnin SG-300 Side Entering Mixer

Lightnin Side Entering Mixer. Model: SG-300. S/N: 82/143481-02. Reliance Electric Motor, 3 hp, 1725 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Overall dimensions: 35-1/2 in. L x 13-1/2 in. W x 13-1/2 in. H.

Product Details

  • Stock No: SELM21
  • Manufacturer: Lightnin
  • Model: SG-300
  • Serial Number: 82/143481-02

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 9.0/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 35.5
  • Width (Inches): 13.5
  • Height (Inches): 13.5

Additional Product Details

Lightnin SG-300 Side Entering Mixer