Interpack USA Series Carton Sealer

Interpack USA Series Carton Sealer

2002 Interpack USA Series Carton Sealer. Model: USA2024-SB/3. S/N: D02M544002. Conveyor belt dimensions: 1 ft. W x 3 ft. 4 in. L. Minimum carton size: 6 in. L x 4 in. W. x, 4.5 in. H. Maximum carton size: Infinite L. x 20 in. W. x 24 in. H. Maximum case weight: 85 lbs. Tape Size: 3 in. Side belt drive. Belt speed: 82 ft/min. (2) 1/6 hp gear motors, 115 VAC, 60 Hz, 7.2 amp. The USA 2024-SB is an ideal choice for processing narrow, lightweight, or void filled cases. Its selectable, floating upper assembly is perfect for processing compressible overfills and special features insure that downward force on the case is reduced during processing. Overall dimensions: 4 ft. 3 in. L x 3 ft. 4 in. W x 6 ft. 2 in. H. (ACN50).

Product Details

  • Stock No: SFEC196.14a
  • Manufacturer: Intrapak
  • Model: USA 2024-SB/3
  • Serial Number: D02 M5 44 002

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.16
  • Motor Voltage: 115
  • Motor Amps: 7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 40
  • Height (Inches): 74
  • ACN: 50

Additional Product Details

  • Year of Manufacture: 2002

Interpack USA Series Carton Sealer