Stainless Steel Single Shell Tank-60 gallon

Stainless Steel Single Shell Tank-60 gallon

Stainless Steel Single Shell Tank-60 gallon. Inside tank dimensions: 2 ft. L x 2 ft. W x 2 ft. H. Inlets: (1) 10 in. dia. flanged port. Outlets: (1) 6-1/2 in. dia. flanged port, (1) 1/2 in. dia. FNPT. Overall dimensions: 2 ft. 8 in. L x 2 ft. W x 4 ft. H.

Product Details

  • Stock No: SFEC250.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 10 in. dia. flanged port. Outlets: (1) 6-1/2 in. dia. flanged port, (1) 1/2 in. dia. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 48

Additional Product Details

Stainless Steel Single Shell Tank-60 gallon